Gas Boiler 299 MBH 299000 BTU Gas and Water Stainless Steel 96.00% AFUE
Elite Premier Gas Boiler 299 MBH 299000 BTU Gas and Water Stainless Steel 96.00% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Advanced modulating 10 to 1 turn down ratio
- Up to 98% efficient
- Durable 316L stainless steel heat exchanger
- Vents in inexpensive PVC pipe, up to 200 equivalent feet
- Available in LP or natural gas
- Eco-friendly and low NOx combustion system
- Total system control interface: A 2-line 20-character LCD
- Impressive range: 4 models, ranging from 220,000 to 399,000 Btuh
- Floor standing or wall mount
- Cascade up to 8 units
-
Green
Documents
Specifications
- AFUE:
- 96.00 %
- Application:
- Residential
- BTU:
- 299000
- Boiler Type:
- Gas Boiler
- Collection:
- Elite Premier
- Depth:
- 14-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Heat Exchanger Type:
- Stainless Steel
- Input (MBH):
- 299 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Media:
- Hot Water
- Power Source:
- Electric
- Width:
- 25 in