This product requires certification to purchase.

8.1 gal. Thermal Efficiency 1000 MBH Natural Gas Commercial Water Heater

You last purchased this on
 
Heat Transfer Products

Elite XL 8.1 gal. Thermal Efficiency 1000 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #HELX1000FVWHN
  • Item #8155985
  • Manufacturer Part #ELX-1000FVWHN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

Elite XL 8.1 gal. Thermal Efficiency 1000 MBH Natural Gas Commercial Water Heater

  • Fast #
  • Part #HELX1000FVWHN
  • Item #8155985
  • Manufacturer Part #ELX-1000FVWHN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
98.00 %
ANSI:
ANSI Z21.13
Application:
Commercial
BTU:
1000000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Capacity:
8.1 gal
Collection:
Elite XL
Depth:
26 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas
MBH:
1000
Maximum Temperature:
185
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Range:
33 to 104 Deg F (0.6 to 40 Deg C)
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
2 in
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Thermal Efficiency