Gas Boiler 1000 MBH 1000000 BTU Gas and Water Stainless Steel 120V
Elite XL Gas Boiler 1000 MBH 1000000 BTU Gas and Water Stainless Steel 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior condensate collection system with float switch and 2" clean out
- Five (5) year limited warranty
- High resolution flow switch to ensure minimum flow rates through the heat exchanger (all models)
- Vents in PVC - CPVC - stainless steel - polypropylene
- Integrated UL 353 certified CSD-1 compliant low water cut-off with manual reset
- Dual water supply temperature sensor/high limit (210°F)
- Caster wheel with adjustable leveling pads (400 - 1000 models)
- Flue high temperature limit with manual reset
- Blocked vent pressure switch
- Low NOx emissions - SCAQMD certified
Specifications
- AMP:
- 2, 20
- ANSI:
- ANSI Z21.13
- Application:
- Commercial
- BTU:
- 1000000
- BTU Heat Rating:
- 98000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA 4.9
- Capacity:
- 8.1 gal
- Collection:
- Elite XL
- Condensing:
- Yes
- Depth:
- 56-1/2 in
- Emission:
- Low NOx
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 41 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 1000 MBH
- Installation Type:
- Floor Mount, Indoor
- Material:
- Plastic
- Media:
- Hot Water
- Power Source:
- Electric
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 41 in