This product requires certification to purchase.

40 gal. Tall 4.5kW 2-Element Electric Water Heater

You last purchased this on
 
Heat Transfer Products

Everlast 40 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #HEVR040C2X045
  • Item #4829594
  • Manufacturer Part #EVR040C2X045
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

Everlast 40 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #HEVR040C2X045
  • Item #4829594
  • Manufacturer Part #EVR040C2X045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Everlast
Diameter:
19-1/2 in
Drain Valve Material:
Brass
ETL Listed:
Yes
End Connections:
NPT x NPT
Energy Star Compliant:
No
First Hour Rating:
58
Height:
54-1/4 in
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Temperature Range:
Up to 170 Deg F
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.94
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Watts:
4.5 kW