80 gal. Tall 4.5kW 2-Element Electric Commercial Water Heater
Everlast 80 gal. Tall 4.5kW 2-Element Electric Commercial Water Heater
Product Details
Product Details
Specifications
- AFUE:
- 98.00 %
- Application:
- Commercial
- BTU:
- 15355
- Capacity:
- 80 gal
- Collection:
- Everlast
- Diameter:
- 23-1/4 in
- Energy Star Compliant:
- No
- Height:
- 69 in
- Maximum Temperature:
- 181
- NSF Certified:
- No
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall, Light Duty
- Watts:
- 4.5 kW