This product requires certification to purchase.

53 in. 55 gal. 210,000 BTU Water Heater

You last purchased this on
 
Heat Transfer Products

Pioneer 53 in. 55 gal. 210,000 BTU Water Heater

  • Fast #
  • Part #HPHR13055C
  • Item #4292375
  • Manufacturer Part #PHR130-55C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

Pioneer 53 in. 55 gal. 210,000 BTU Water Heater

  • Fast #
  • Part #HPHR13055C
  • Item #4292375
  • Manufacturer Part #PHR130-55C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
95.00 %
BTU:
210000
Capacity:
55 gal
Diameter:
23 in
End Connections:
NPT
Fuel Type:
Propane, Natural Gas
Height:
53 in
MBH:
210
Power Source:
Gas
Water Heater Capacity Range:
51 - 100 gal