55 gal. 100 MBH Water Heater
Pioneer 55 gal. 100 MBH Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to compete directly with mid-efficiency atmospheric and power vented boilers
- With its sleek profile and appliance finish, this modulating condensing heater combines the advantages of thermal mass with the simple installation and maintenance of a cast iron boiler
Specifications
- AFUE:
- 95.00 %
- BTU:
- 100000
- Capacity:
- 55 gal
- Collection:
- Pioneer
- Depth:
- 34 in
- Diameter:
- 23 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 53 in
- MBH:
- 100
- Power Source:
- Gas
- Water Connection Size:
- 1/4 in
- Water Heater Capacity Range:
- 51 - 100 gal