This product requires certification to purchase.

55 gal. 130 MBH Water Heater

You last purchased this on
 
Heat Transfer Products

Pioneer 55 gal. 130 MBH Water Heater

  • Fast #
  • Part #HPHR13055
  • Item #4099384
  • Manufacturer Part #PHR130-55
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

Pioneer 55 gal. 130 MBH Water Heater

  • Fast #
  • Part #HPHR13055
  • Item #4099384
  • Manufacturer Part #PHR130-55
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to compete directly with mid-efficiency atmospheric and power vented boilers
  • With its sleek profile and appliance finish, this modulating condensing heater combines the advantages of thermal mass with the simple installation and maintenance of a cast iron boiler
  • Requires Certification

Specifications

AFUE:
95.00 %
BTU:
130000
Capacity:
55 gal
Collection:
Pioneer
Depth:
34 in
Diameter:
23 in
Fuel Type:
Propane, Natural Gas
Height:
53 in
MBH:
130
Power Source:
Gas
Water Connection Size:
1/4 in
Water Heater Capacity Range:
51 - 100 gal