45 gal. Indirect-Fired Water Heater
SuperStor® Ultra 45 gal. Indirect-Fired Water Heater
Product Details
Product Details
Documents
Specifications
- Capacity:
- 45 gal
- Collection:
- SuperStor® Ultra
- Diameter:
- 19-1/4 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 292
- Height:
- 52-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- UL Listed:
- No
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired