80 gal. Indirect-Fired Water Heater
SuperStor® Ultra 80 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 316L stainless steel tank tolerates high temperatures and offers superior corrosion resistance
- Super-insulated with approximately 2 in. of environmentally safe, CFC free, water-blown, extra thick foam insulation
- Allows less than 1/2 degree Fahrenheit per hour heat loss
- Outer jacket constructed of silver finished durable plastic for rust and impact resistance
- Stainless steel inlet and outlet connections for all models - Side tappings
- Internal bent hot water outlet tube extracts 5 - 7% more hot water from the top of the tank dome
- Temperature and pressure relief valve port (not available on all models)
- Stainless steel control well for accurate temperature measurement inside vessel
- High output finned 90/10 cupronickel heat exchanger provides maximum corrosion resistance and energy transfer to domestic water
- Gasketless heat exchanger design
Specifications
- Capacity:
- 80 gal
- Collection:
- SuperStor® Ultra
- Diameter:
- 23-1/4 in
- End Connections:
- NPT
- Height:
- 72 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- High Efficiency