This product requires certification to purchase.

100 gal. Indirect-Fired Water Heater

You last purchased this on
 
Heat Transfer Products

SuperStor® Ultra Max 100 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #HMSSU119N
  • Item #9635096
  • Manufacturer Part #MSSU-119N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

SuperStor® Ultra Max 100 gal. Indirect-Fired Water Heater

  • Fast #
  • Part #HMSSU119N
  • Item #9635096
  • Manufacturer Part #MSSU-119N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All tanks and coils feature high quality 316L stainless steel construction to reduce corrosion and extend tank life
  • Highly accurate surface mount thermostat eliminates additional aquastat well welds which fail over the product lifetime
  • Top cold inlet, hot outlet, and relief valve connections ease installation
  • The top inlet dip tube prevents mixing, ensuring only the hottest water is drawn from the top of the tank
  • 2+ inch thick Super Foam insulation allows less than 1/2°F heat loss per hour
  • Corrosion free and dent resistant plastic jacket
  • Models available in 30, 45, 60, 80, and 119 gallon sizes for residential and commercial use
  • Lightweight, corrugated stainless steel heat exchanger allows the coil to flex, minimizing scale buildup and prolonging tank life
  • Higher heat transfer - up to 50% more energy than smooth coil heat ex- changers
  • Improved first hour rating
  • Requires Certification

Specifications

Capacity:
100 gal
Collection:
SuperStor® Ultra Max
Diameter:
27-1/2 in
End Connections:
FNPT
Height:
69 in
Material:
Stainless Steel
Material Type:
316L
Power Source:
Gas
Pressure - Maximum:
300 psi
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
High Efficiency
Weight:
190 lb