Commercial and Residential Gas Boiler 120 MBH Natural Gas
UFT Boiler Commercial and Residential Gas Boiler 120 MBH Natural Gas
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95.60 %
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3 gal
- Collection:
- UFT Boiler
- Depth:
- 16-4/5 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 120 MBH
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 17-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 160 W
- Width:
- 19-1/10 in