This product requires certification to purchase.

Commercial and Residential Gas Boiler 199 MBH Natural Gas

You last purchased this on
 
Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 199 MBH Natural Gas

  • Fast #
  • Part #HUFT199W
  • Item #7338148
  • Manufacturer Part #UFT-199W
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 199 MBH Natural Gas

  • Fast #
  • Part #HUFT199W
  • Item #7338148
  • Manufacturer Part #UFT-199W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
Application:
Commercial, Residential
BTU:
199000
BTU Heat Rating:
199000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
UFT Boiler
Depth:
17 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
37 in
Ignition System:
Electronic Ignition
Input (MBH):
199 MBH
Installation Type:
Wall Mount
Length:
19-7/10 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
30 psi
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
UL 353
Volts:
120V
Watts:
199 W
Width:
19-17/25 in