Commercial and Residential Gas Boiler 140 MBH Natural Gas and Propane
UFT Combi Commercial and Residential Gas Boiler 140 MBH Natural Gas and Propane
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- Application:
- Commercial, Residential
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- UFT Combi
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 140 MBH
- Length:
- 17-3/10 in
- Material:
- Carbon Steel
- Media:
- Hot Water
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in