This product requires certification to purchase.

40 in. Plunger Bar Heavy Duty Rod with Ball Tip

Heath Consultants

40 in. Plunger Bar Heavy Duty Rod with Ball Tip

  • Fast #
  • Part #H1900474
  • Item #4933189
  • Manufacturer Part #1900474
4.4 out of 5 Customer Rating
Brand image
Heath Consultants

40 in. Plunger Bar Heavy Duty Rod with Ball Tip

  • Fast #
  • Part #H1900474
  • Item #4933189
  • Manufacturer Part #1900474
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough, one-man probing tools that easily drive 1/2" holes up to 52" deep
  • Insulated, plastic-coated handles provide up to 10,000 volts shock resistance at the top 18" of handle
  • Laboratory tested
  • Penetrate through even the most dense soil
  • Ideal for locating underground structures
  • Replaceable components available
  • Requires Certification

Specifications

Coating:
Plastic
Diameter:
2-1/4 in
Handle Length (in):
22 in
Handle Material:
Insulated Plastic
Length:
40 in
Material:
Steel
Rod Size (in):
1/2 in