ABS Coupling Clamp
ABS Coupling Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Coupling Clamp
- Width:
- 5-1/10 in