This product requires certification to purchase.

40 x 30 in. Adjustable Air Conditioner Wall Bracket

You last purchased this on
 
Heating and Cooling Two Inc

Supreme Stands® 40 x 30 in. Adjustable Air Conditioner Wall Bracket

  • Fast #
  • Part #HACWB40
  • Item #7262246
  • Manufacturer Part #ACWB40
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heating and Cooling Two Inc

Supreme Stands® 40 x 30 in. Adjustable Air Conditioner Wall Bracket

  • Fast #
  • Part #HACWB40
  • Item #7262246
  • Manufacturer Part #ACWB40
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Supreme Stands®
Height:
34 in
Length:
40 in
Material:
Iron
Product Type:
Wall Bracket
Width:
30 in