This product requires certification to purchase.

21 x 20 in. 30 ga Blind Floor Box

You last purchased this on
 
Heating & Cooling Products

21 x 20 in. 30 ga Blind Floor Box

  • Fast #
  • Part #H47319196KD
  • Item #7827210
  • Manufacturer Part #47319196KD
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heating & Cooling Products

21 x 20 in. 30 ga Blind Floor Box

  • Fast #
  • Part #H47319196KD
  • Item #7827210
  • Manufacturer Part #47319196KD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
30 ga
Height:
21 in
Width:
20 in