2 in. x 20 ft. PEX Tubing in Black
Purelink® 2 in. x 20 ft. PEX Tubing in Black
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-1960, ASTM F-2080, ASTM F-2098, ASTM F-2159
- Collection:
- Purelink®
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 19/40 in
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No