This product requires certification to purchase.

2 in. Concentric Vent Kit for 9MPD050, 9MPD075 and 9MPD080 Furnaces

You last purchased this on
 
Heil®

2 in. Concentric Vent Kit for 9MPD050, 9MPD075 and 9MPD080 Furnaces

  • Fast #
  • Part #INAHA002CV
  • Item #1740874
  • Manufacturer Part #NAHA002CV
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

2 in. Concentric Vent Kit for 9MPD050, 9MPD075 and 9MPD080 Furnaces

  • Fast #
  • Part #INAHA002CV
  • Item #1740874
  • Manufacturer Part #NAHA002CV
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Allows single wall penetration for 2 pipe direct vent applications (+90)
  • For use with models 9MVX040/060
  • Requires Certification

Specifications

Brand Model Compatibility:
H9MVX040, H9MVX060
Diameter - Inside 1:
2 in
Height:
34-1/2 in
Length:
6 in
Material:
Plastic
Product Type:
Concentric Vent Kit
Size:
2 in
Width:
7-1/4 in