6 Ton - Multi-Position - Air Handler
BAC Series 6 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 6.5, 3.3
- CFM:
- 2400 ft3/min
- Coil Type:
- Evaporator
- Collection:
- BAC Series
- Configuration:
- Multi-Position
- Horsepower:
- 2-2/5 hp
- Material:
- Steel
- Max CFM:
- 2400 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Watts:
- 1.79 kW