This product requires certification to purchase.

3.5 Ton Multi-Position V Coil

You last purchased this on
 
Heil®

EVM4X 3.5 Ton Multi-Position V Coil

  • Fast #
  • Part #IEVM4X42M21A
  • Item #9945227
  • Manufacturer Part #EVM4X42M21A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

EVM4X 3.5 Ton Multi-Position V Coil

  • Fast #
  • Part #IEVM4X42M21A
  • Item #9945227
  • Manufacturer Part #EVM4X42M21A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased V coil design for efficient heat transfer in a compact size
  • Efficiency optimizing thermostatic expansion valve metering device
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-resistant drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
  • 10 year parts limited warranty
  • Multi-poise design for vertical upflow/downflow and horizontal applications
  • Sturdy galvanized steel cabinet
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
CFM:
1500 ft3/min
Coating:
Galvanized
Coil Type:
V
Collection:
EVM4X
Configuration:
Multi
Depth:
20-5/8 in
Height:
19-1/16 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum, Steel
Max CFM:
1500 cfm
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Weight:
34.4 lb
Width:
21 in