This product requires certification to purchase.

7.5 Ton - Fan - Coil

You last purchased this on
 
Heil®

FHX Series 7.5 Ton - Fan - Coil

  • Fast #
  • Part #IFHX091L2AA0AUA
  • Item #10068564
  • Manufacturer Part #FHX091L2AA0AUA
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

FHX Series 7.5 Ton - Fan - Coil

  • Fast #
  • Part #IFHX091L2AA0AUA
  • Item #10068564
  • Manufacturer Part #FHX091L2AA0AUA
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-position design for horizontal or vertical installation without modification
  • Standard sloped drain pans and cleanable insulation treated with an immobilized anti-microbial agent to inhibit the growth of bacteria and fungi on the insulation
  • High static design meets a wider range of applications than competitive packaged air handler lines
  • Economizer accessory provides ventilation air and "free" cooling
  • Cooling coils with mechanically bonded fins provide peak heat transfer
  • Hot water coil, steam coil and electric heat accessories are available
  • Standard factory-installed thermostatic expansion valves (TXV) with removable power element on FHX/FHS units
  • Die formed galvanized steel casings provide durability and structural integrity
  • Upgraded unit control board with intuitive indoor fan adjustment
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
88000
CFM:
2250 ft3/min
Coating:
Galvanized
Coil Type:
Fan
Collection:
FHX Series
ETL Listed:
No
Indoor Outdoor:
Indoor
Liquid Line (OD):
5/8 in
MBH:
88
Material:
Aluminum, Copper, Steel
Max CFM:
3750 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/8 in
Tonnage:
7.5 Ton
UL Listed:
No