This product requires certification to purchase.

3 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A

You last purchased this on
 
Heil®

H4A7T 3 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A

  • Fast #
  • Part #IH4A7T36AKAWA
  • Item #10052970
  • Manufacturer Part #H4A7T36AKAWA
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

H4A7T 3 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A

  • Fast #
  • Part #IH4A7T36AKAWA
  • Item #10052970
  • Manufacturer Part #H4A7T36AKAWA
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Two stage compressor for improved temperature and summer humidity control
  • Two speed fan works with compressor for better levels of quiet, efficient operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 10 year no hassle replacement™ limited warranty
  • 10 year parts limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19.8
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
2830 ft3/min
Coil Type:
Condenser
Collection:
H4A7T
Communicating:
Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
35 in
EER:
14.5
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
164.8 oz
Height:
33-5/8 in
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
2830 cfm
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
800
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
18
SEER2:
17.0
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
206 lb
Width:
35 in