2 Ton - up to 17 SEER - Two-Stage Air Conditioner - R-410A
HCA7 DXT+ 2 Ton - up to 17 SEER - Two-Stage Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Two stage compressor for improved temperature and summer humidity control
- Two speed fan works with compressor for better levels of quiet, efficient operation
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- 10 year no hassle replacement™ limited warranty
- 10 year parts limited warranty
- Non-compliant 2023 DOE cooling efficiency SKU, not available for sale in the southern region, available for sale in the northern region only
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 14.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2481 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- HCA7 DXT+
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 12.2
- EER2:
- 12.2
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 106.24 oz
- Height:
- 35-1/2 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2481 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- RPM:
- 800
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 183 lb
- Width:
- 31-3/16 in