4 Ton - up to 16 SEER - Air Conditioner - R-410A
HSA6 Series 4 Ton - up to 16 SEER - Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single-stage compressor operation
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- Efficient, single stage scroll compressor
- Single speed fan motor
- System protecting filter drier
- Durable, protective tight wire grille panels allow easy coil cleaning, corner posts for extra strength and style
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 26.1
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4046 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- HSA6 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 35 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 208 oz
- Height:
- 40-3/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4046 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 295 lb
- Width:
- 35 in