This product requires certification to purchase.

4 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A

You last purchased this on
 
Heil®

HVA9 Series 4 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A

  • Fast #
  • Part #IHVA948GKA
  • Item #9971404
  • Manufacturer Part #HVA948GKA
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

HVA9 Series 4 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A

  • Fast #
  • Part #IHVA948GKA
  • Item #9971404
  • Manufacturer Part #HVA948GKA
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
  • High-efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Non-ozone depleting R-410A refrigerant
  • Sound reducing features, aerodynamic variable speed fan, soft mounted compressor and high performance acoustic absorbing compressor blanket
  • High gloss, baked-on powder-coated finish over galvanized steel
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
27.3
BTU:
48000
BTU Cooling Rating:
46500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4500 ft3/min
Coil Type:
Aluminum Fin
Collection:
HVA9 Series
Communicating:
Communicating
Compressor Stages:
Two Stage
Compressor Type:
Rotary
Decibel Rating (dB):
72 dB
Depth:
31-3/16 in
EER:
13
EER2:
9.5
EER2 Range:
0 - 10.5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
120 oz
Height:
38-15/16 in
Horsepower:
1/3 hp
Length:
31-3/16 in
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4500 cfm
Max Fuse Size:
40
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
19
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
285 lb
Width:
31-3/16 in