5 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A
HVA9 Series 5 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
- High-efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- Non-ozone depleting R-410A refrigerant
- Sound reducing features, aerodynamic variable speed fan, soft mounted compressor and high performance acoustic absorbing compressor blanket
- High gloss, baked-on powder-coated finish over galvanized steel
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 40
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4500 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- HVA9 Series
- Communicating:
- Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 13
- EER2:
- 9.0
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 132.8 oz
- Height:
- 42-5/16 in
- Horsepower:
- 1/3 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4500 cfm
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- RPM:
- 900
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 19
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 229 lb
- Width:
- 31-3/16 in