3 Ton - 16 SEER - Standard Heat Pump - 208/230/1 - R-410A
Ion™ 3 Ton - 16 SEER - Standard Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single stage compressor operation
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion® system control
- Efficient, single stage scroll compressor
- Single speed fan motor
- Advanced electronic control quietly switches between heating, cooling and defrost modes
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 21.6
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 35000 Btu/h
- BTU Heat Rating:
- 35000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3223 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Ion™
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 35 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 179.2 oz
- HSPF:
- 8.5
- Height:
- 38-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3223 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 237 lb
- Width:
- 35 in