This product requires certification to purchase.

80% AFUE - 135,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

You last purchased this on
 
Heil®

Ion™ 80% AFUE - 135,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

  • Fast #
  • Part #IG80CTL1352422A
  • Item #7857038
  • Manufacturer Part #G80CTL1352422A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

Ion™ 80% AFUE - 135,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

  • Fast #
  • Part #IG80CTL1352422A
  • Item #7857038
  • Manufacturer Part #G80CTL1352422A
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Variable-speed, constant airflow (VCA) ECM blower motor and two stage gas valve also provide enhanced levels of temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Air purifier and humidifier compatible
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 10 years no hassle Replacement™ limited warranty
  • 10 years parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

AFUE:
80.00 %
AMP:
15
ANSI:
ANSI Z223.1
BTU:
135000
BTU Heat Rating:
107000 Btu/h
Blower Type:
ECM
CFM:
2200 ft3/min
Collection:
Ion™
Communicating:
Communicating
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Direct Ignition
Input (MBH):
135 MBH
Length:
26 in
MBH:
107
Max Fuse Size:
20
Number of Burners:
6
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
40 to 70 Deg F
Tonnage:
5.5 Ton
UL Listed:
No
Volts:
115V
Weight:
166 lb
Width:
24-1/2 in