This product requires certification to purchase.

92.00 % AFUE - 80000 BTU - Furnace

You last purchased this on
 
Heil®

Performance Series 92.00 % AFUE - 80000 BTU - Furnace

  • Fast #
  • Part #IN92MSN0801716A
  • Item #10037535
  • Manufacturer Part #N92MSN0801716A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heil®

Performance Series 92.00 % AFUE - 80000 BTU - Furnace

  • Fast #
  • Part #IN92MSN0801716A
  • Item #10037535
  • Manufacturer Part #N92MSN0801716A
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single stage operation
  • Constant speed torque ECM blower motor that offers 18 speed options for your dealer to select from for personalize home comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Air purifier and humidifier compatible
  • High temperature limit control prevents overheating
  • 10 years parts limited warranty upon timely registration
  • 20 years heat exchanger limited warranty
  • Requires Certification
  • Green


Specifications

AFUE:
92.10 %
AMP:
14.7
ANSI:
ANSI Z223.1
BTU:
80000
BTU Heat Rating:
75000 Btu/h
Blower Type:
ECM
CFM:
1600 ft3/min
Collection:
Performance Series
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fan Speeds:
18
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride Direct Ignition
Input (MBH):
80 MBH
MBH:
75
Max Fuse Size:
15
Number of Burners:
4
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
40 to 70 Deg F
Volts:
115V
Width:
17-1/2 in