110V Heat Exchanger
110V Heat Exchanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 61-9/10 in
- Length:
- 22-1/2 in
- Pressure - Maximum:
- 300 psi
- Volts:
- 110V
- Watts:
- 90 W
- Width:
- 9-7/10 in