SN 3 60 Watts Medium CHAND
Hemisphere SN 3 60 Watts Medium CHAND
Product Details
Product Details
Specifications
- Collection:
- Hemisphere
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 26-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 24 in