This product requires certification to purchase.

1 gal Antimicrobial Liquid Soap with Moisturizer

You last purchased this on
 
Henkel

Dial® 1 gal Antimicrobial Liquid Soap with Moisturizer

  • Fast #
  • Part #DIA84022
  • Item #7482207
  • Manufacturer Part #2147706
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Henkel

Dial® 1 gal Antimicrobial Liquid Soap with Moisturizer

  • Fast #
  • Part #DIA84022
  • Item #7482207
  • Manufacturer Part #2147706
3.7 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Broad spectrum antimicrobial effectiveness
  • Effective against Gram positive bacteria, Gram negative bacteria, yeast and mold
  • Ideal formula for frequent hand washing
  • Fits wire rack 05062
  • Requires Certification

Specifications

Application:
Office, Restaurants, Schools
Collection:
Dial®
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Package Quantity:
Case of 4
Size:
1 gal