This product requires certification to purchase.

1 gal Shampoo and Body Wash

You last purchased this on
 
Henkel

Dial® 1 gal Shampoo and Body Wash

  • Fast #
  • Part #DIA03986
  • Item #4441793
  • Manufacturer Part #DIA 03986
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Henkel

Dial® 1 gal Shampoo and Body Wash

  • Fast #
  • Part #DIA03986
  • Item #4441793
  • Manufacturer Part #DIA 03986
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Perfect for use in any facility, including fitness clubs, spas and nursing homes
  • Cleanses entire body and keeps hair looking soft and shiny
  • pH Balanced, Hypoallergenic formula
  • Fresh peach fragrance
  • Clear amber color
  • Volume: 1 Gallon
  • Requires Certification

Specifications

Application:
Nursing Homes, Spa
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Shampoo
Size:
1 gal