16 oz. Liquid Antibacterial Soap
Dial® 16 oz. Liquid Antibacterial Soap
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Broad spectrum antimicrobial effectiveness Extra mild, and formulated for very frequent hand washing
- Hypoallergenic and dermatologist tested for even the most sensitive skin
- Dermatologist tested and hypoallergenic
- Extra mild for frequent hand washing
- Contains no harsh fragrances or dyes
Specifications
- Application:
- Office, Restaurants, Schools
- Collection:
- Dial®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Size:
- 16 oz