Antibacterial Deodorant Bar Soap
Dial® Antibacterial Deodorant Bar Soap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Antibacterial deodorant bar soap
- Helps your skin feel healthy, smooth and beautiful
- Individual bars are unwrapped
- Size: 2.5"
Specifications
- Application:
- Retail
- Collection:
- Dial®
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Bar Soap
- Size:
- 2.25 oz