This product requires certification to purchase.

1 L Antimicrobial Foaming Hand Soap Cool Plum

You last purchased this on
 
Henkel

Dial Complete® 1 L Antimicrobial Foaming Hand Soap Cool Plum

  • Fast #
  • Part #MMRD2144813
  • Item #7482598
  • Manufacturer Part #2144813
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Henkel

Dial Complete® 1 L Antimicrobial Foaming Hand Soap Cool Plum

  • Fast #
  • Part #MMRD2144813
  • Item #7482598
  • Manufacturer Part #2144813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hand soap helps remove unwanted dirt, residue, and bacteria from skin
  • Mild formula is suitable for very frequent hand washing
  • Effective against MRSA and VRE
  • NSF certified
  • Volume: 1 L
  • Dispenser sold separately
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Dial Complete®
Color Finish Category:
Purples
Color Finish Name:
Purple
Green Seal Certified:
No
Size:
1 L