1 L Foaming Hand Soap Refill Cartridge
Dial Complete® 1 L Foaming Hand Soap Refill Cartridge
Product Details
Product Details
- Superior GermKill 25X more effective than other antimicrobial soaps superior mildness hypoallergenic, excellent for frequent hand washing
- Superior cost management save vs traditional liquid soaps
- The only soap with Activated Triclosan™ technology
Specifications
- Application:
- Residential, Commercial
- Collection:
- Dial Complete®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Translucent Orange
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 1 L