7.5 oz. Antimicrobial Foaming Hand Soap
Dial Complete® 7.5 oz. Antimicrobial Foaming Hand Soap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Over 25x more effective at killing germs than other antibacterial soaps
- Unique patented technology maximizes triclosan performance
- Has the least potential for skin irritation
- Superior mildness in a hypoallergenic formula
Specifications
- Application:
- Hand
- Collection:
- Dial Complete®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Size:
- 7.5 oz