30 in. Flanged Buna-N Butterfly Valve
30 in. Flanged Buna-N Butterfly Valve
Product Details
Product Details
Specifications
- ASTM:
- ASTM A536, ASTM A564 Type 630
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 30 in
- Valve Type:
- Butterfly Valve