This product requires certification to purchase.

24 in. Ductile Iron Butterfly Valve

You last purchased this on
 
Henry Pratt

Groundhog® 24 in. Ductile Iron Butterfly Valve

  • Fast #
  • Part #HGHMLA24
  • Item #98106
  • Manufacturer Part #1096497
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Henry Pratt

Groundhog® 24 in. Ductile Iron Butterfly Valve

  • Fast #
  • Part #HGHMLA24
  • Item #98106
  • Manufacturer Part #1096497
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chevron V packing - packing is self-adjusting, long lasting and should never need replacement because quarter-turn valve operation causes little or no wear
  • Corrosion resistant shaft - to prevent corrosion of a vital structural component, shaft is constructed of type 304 stainless steel which affords protection against the harmful effects of corrosion
  • Heavy duty body
  • Self-lubricating bearings - chemically inert nylon bearings, liberally sized
  • Streamlined disc - lens shaped disc is designed to minimize pressure drop and turbulence
  • Body seat is a special rubber compounded, it is bonded to the body by skilled technicians and special machinery
  • Tamper proof disc centering - precision molded flats in the bonded seat at the body trunnion mate with machined flats on the disc to provide tamper-proof centering of the disc in the body
  • Traveling nut design actuator
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A126, ASTM A276, ASTM A536
AWWA:
AWWA C-504, AWWA C-550
Clean Bagged:
No
Coating:
Polyamide, Epoxy
Collection:
Groundhog®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
IAPMO Listed:
No
Length:
13-1/4 in
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
304, Buna-N
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Buna-N
Valve Size:
24 in
Valve Type:
Butterfly Valve