This product requires certification to purchase.

12 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

You last purchased this on
 
Henry Pratt

HP 250™ 12 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHM250EPDM12
  • Item #4777773
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Henry Pratt

HP 250™ 12 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHM250EPDM12
  • Item #4777773
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 250
ASTM:
ASTM A536, ASTM A564 Type 630
AWWA:
AWWA C-504
Clean Bagged:
No
Collection:
HP 250™
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
IAPMO Listed:
No
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
12 in
Valve Type:
Butterfly Valve