16 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
HP 250™ 16 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 250
- ASTM:
- ASTM A536, ASTM A564 Type 630
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Collection:
- HP 250™
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve