1/2 in. x 520 ft. PTFE Pipe Joint Tape
1/2 in. x 520 ft. PTFE Pipe Joint Tape
Frequently Purchased Together
Product Details
Product Details
- Economy-grade, low density tape
- Weather resistant
- TFE pipe joint tape is weather resistant, flexible, non-stick, non-flammable, low dielectric constant, chemically inert and usable at low temperatures, joints made with TFE pipe Joint Tape will not “freeze,” seize, or harden with age
- Resistant to chemicals, heat, corrosion and impacts
Specifications
- Application:
- HVAC, Plumbing, Metal
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 1/2 in x 520 in
- Temperature Range:
- -450 to 500 Deg F
- UL Listed:
- No
- Width:
- 1/2 in