This product requires certification to purchase.

1/2 x 260 in. PTFE Pipe Joint Tape

You last purchased this on
 
Hercules®

1/2 x 260 in. PTFE Pipe Joint Tape

  • Fast #
  • Part #H15162
  • Item #804664
  • Manufacturer Part #15162
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

1/2 x 260 in. PTFE Pipe Joint Tape

  • Fast #
  • Part #H15162
  • Item #804664
  • Manufacturer Part #15162
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144 Pallet: 7200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economy-grade, low density tape
  • Use on all threaded pipe, valves and fittings
  • For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical
  • Weather-resistant, flexible, low dielectric constant, chemically inert
  • Usable at low temperatures
  • Meets or exceeds performance requirements for use on oxygen lines under MIL-T-27720A
  • Requires Certification

Specifications

Application:
Plumbing
CARB OTC LEED Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/2 in x 260 in
Temperature Range:
-450 to 500 Deg F
UL Listed:
No
Width:
2 in