This product requires certification to purchase.

1 gal Grey Pipe Cement

You last purchased this on
 
Hercules®

1 gal Grey Pipe Cement

  • Fast #
  • Part #H35526
  • Item #347804
  • Manufacturer Part #35526
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hercules®

1 gal Grey Pipe Cement

  • Fast #
  • Part #H35526
  • Item #347804
  • Manufacturer Part #35526
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented Clean ‘n Friendly™ formulation contains no oils, asbestos or silicon dioxide
  • Will not shrink, crack or crumble
  • Can be used on oil, gas, coal, and woodburning heating
  • Freeze point below +10°F for uncured material
  • Meets or exceeds OSHA requirement for minimal silica content
  • For warranty product details, refer to the Oatey Limited Warranty document
  • When cured, makes positive non-porous fireproof seal
  • Contains no oils, asbestos, or crystalline silica
  • Requires Certification

Documents


Specifications

Color:
Grey
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
1 gal