1 gal Medium Set Plastic Clear Pipe Cement
1 gal Medium Set Plastic Clear Pipe Cement
Product Details
Product Details
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Recommended for potable water, pressure pipe, conduit and DWV applications
- Meets ASTM D2564
- Clear cement solvent welds PVC pipe and fittings
- Medium viscosity easily fills gaps and provides more working time
- Can be used on all schedules and classes of PVC pipe and fittings up to 8 in. diameter with interference fit
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Please refer to the Oatey Limited Warranty for warranty details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Medium Set
- Size:
- 1 gal