1 gal PVC Clear Primer
1 gal PVC Clear Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Recommended method to soften and prepare surface of PVC pipe and fittings
- Meets ASTM F656
- Removable oven rack - full-width cooking rack allows for multi-level cooking simultaneously, allowing you to cook large quantities of your family’s favorites
- Full width active hidden vent - active hidden vent opens and closes as needed while combining sleek appearance with easy cleaning
- 1 lb. quick defrost - no need to take meat, poultry or fish out the freezer hours in advance
- Soften feature - softens heavy foods, like butter, cream cheese and frozen ice cream, without scorching
- Easy guide™ menu system - LCD menu provides 92 easy-to-use cooking options
- Dual-distribution cooking system - microwaves are circulated from the top and side to enhance heat distribution for consistent results
- 2.0 Cu. Ft. capacity - 1100 W
- Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-656
- Application:
- PVC Pipe, CPVC Pipe, Fittings
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal