1 gal PVC Purple Primer
1 gal PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Note: For use where plumbing codes require purple, rather than clear primers
- Recommended methods to soften and prepare surface of PVC pipe and fittings
- All sizes and schedule
- Meets ASTM F656
- Professional-grade purple primer for use on PVC pipe and fittings
- Purple tint ideal when plumbing code requires primer verification
- Removes surface dirt, grease and grim while pre-softening pipe
- Allows for a fast, secure solvent weld
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-656
- Application:
- PVC Pipe, Fittings
- CARB OTC LEED Compliant:
- Yes
- Color:
- Purple
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal